Beli spotting scope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BARSKA Binocular
    Mulai

    Rp1.199.900

  2. Rutland Angled Spotting Scope
    Mulai

    Rp4.499.900

    Rutland Angled Spotting Scope
    Deskripsi:
    High quality precision lenses. Dust caps for ocular and objective lenses. Rubber armoured body protection. Complete with tripod and mounting point. Includes case with shoulder strap, and cleaning cloth.
    atribut:
    • Angle of View: 26 - 43 degrees
    • Dimension (WxHxD): 380x360x330 mm
    • Magnification: 18-36x
    • Part Number: RTL3183100K
    • Specification: Prism type: Porro; Focusing method: Manual; Field of view at 1000m: 23 - 38m; Exit pupil: 1.5 - 4mm; Objective lens: 50mm
  3. BARSKA Spotting Scope
    Mulai

    Rp3.799.900

    BARSKA Spotting Scope
    Deskripsi:
    Spotting scopes provide stronger single-lens magnification than monoculars. Also called spotters, they are used with a tripod for more stability in the field to identify targets.
  4. SIGHTRON Military WaterProof Highgrade 8X Binocular
    Mulai

    Rp12.999.900

    SIGHTRON Military WaterProof Highgrade 8X Binocular
    Deskripsi:
    -A high performance military binocular with 8x magnification that is portable and durable.-Complete waterproofing design.-The tele-photo type lens structure is used for enabling the compact design.-Magnesium alloy is used for the main body, materializing lightweight and high durability at the same time.-A 100/100 mill scale is built in.
    atribut:
    • Dimension: 25.5cm
    • Foot Width Size: EEE
    • Pressure Resistant Load: 10±0.1kN
    • Reference Weight: approx 1040g (26.0cm model)
    • Upper Materials: soft cowhide(unfinished)
    • Toecap Materials: steel
    • Outsole Materials: 2-layer of sponge and solid rubber
  5. monotaro Keset Karet Lubang
    Mulai

    Rp549.900

    monotaro Keset Karet Lubang
    Deskripsi:
    Produk ini juga sering disebut dengan Keset Karet
    atribut:
    • Color: black
    • Material: Regenerated rubber
    • Hole Diameter (phi mm): About 25
    • Thickness (mm): 11
    • Dimensions (mm): 910x1520
  6. I.L.K Binoculars
    Mulai

    Rp769.900

    I.L.K Binoculars
    atribut:
    • Set Contents: Soft case, wipe glasses
    • Material: Lens Coating: red color coating, body: aluminum alloy rubber-covered
    • Width (mm): 102
    • Weight (g): 196
    • Depth (mm): 92
    • Overall Height (mm): 44
    • Magnification: 10
    • Lens Size (mm): 25
    • Field of View: 5.8 degrees
  7. SIGHTRON Military WaterProof 7X Binocular
    56%
    Mulai

    Rp3.199.900

    SIGHTRON Military WaterProof 7X Binocular
    atribut:
    • Width (mm): 110
    • Weight (g): 340
    • Depth (mm): 120
    • Overall Height (mm): 39
    • Magnification: 7
    • Lens Size (mm): 28
    • Field of View: 7.3degree
    • View Field of 1000m Destination: 128
    • Brightness: 16
  8. Bushnell Binoculars NITRO
    Mulai

    Rp10.999.900

    Bushnell Binoculars NITRO
    atribut:
    • Finish Material: Lens = ED lens (full multi-coating), body = resin
    • Magnification (times): 10
    • Set Content: Hand strap, neck strap, lens cross, special case, instruction manual, warranty card, contact card, genuine product inspection certificate, serial number card
  9. RRT Binocular
    Mulai

    Rp1.099.900

    RRT Binocular
    atribut:
    • Size: 20 X 50
  10. SIGHTRON Binoculars (Compact Type, 8X)
    Mulai

    Rp639.900

    SIGHTRON Binoculars (Compact Type, 8X)
    Deskripsi:
    Dach type binoculars that can be folded compactly. The lens uses a magenta coating to increase transmittance and achieve a bright field of view. Elastomer material is used for the exterior, making it easy to use.
    atribut:
    • Material: Lens: Optical glass (magenta coating), Body: ABS resin / elastomer resin
    • Width (mm): 107
    • Included Accessories: Strap, soft case
    • Overall Height (mm): 41
  11. GVDA Mini Night Vision Binocular
    Mulai

    Rp1.499.900

    GVDA Mini Night Vision Binocular
    Deskripsi:
    GVDA Mini Night Vision Binocular Camera DigitalAlat ini dapat membantu anda untuk membantu anda dalam perburuan malam hari dengan bantuan kamera infra merah. Selain itu alat ini juga dapat merekam dalam kondisi terang, cukup pilih mode yang diperlukan. Dengan kemampuan merekam dan foto yang dapat membantu anda mengabadikan momen petualangan anda. Sangat cocok digunakan untuk : Perburuan, Keamanan, Camping, Menjelajah gua, Pemancingan malam, Fotografi dan lain sebagainya.
    atribut:
    • Aperture: F 1.2, f = 25 mm, Automatic IR filter
    • Auto Power Off (minute): 1/3/5/10 (optional)
    • Battery Type: Lithium Rechargeable Battery
    • Color Special Effects: Color, black, white, luminous green, infrared light
    • Date Stamp: Supports setting date and time
    • Display Screen (inch): 2.4 (Inner Screen)
    • Display Screen (pixel): 720 x 320 TFT LCD
    • Infrared Light: 3W, 850 nm strong infrared, 7-level infrared adjustment
    • Language Option: 12 languages
    • Lens Angle Diameter (mm): 24
    • Lens Angle FOV (°): 10
    • Operating Temperature (°C): -20 to +60
    • Power Supply (mAh): 2600
    • Still Image Size (MP): 12/8/5/3/2/1/VGA
    • Storage Media: Micro SD card, max support 32 GB (card not included)
    • Storage Temperature (°C): -30 to +60
    • USB interface: Type-C
    • Video Size: 1080P(1440x1080@30FPS)/960P(1280*960@30FPS)/VGA (640*480@30FPS)
    • Viewing Distance in Darkness (m): 250-300
  12. CELESTRON Astronomical Telescope
    Mulai

    Rp959.900

    CELESTRON Astronomical Telescope
    Deskripsi:
    Jelajahi keindahan langit malam dengan teropong bintang Celestron yang dirancang khusus untuk pengamatan astronomi secara optimal. Teropong ini hadir dengan lensa berkaliber besar, dilengkapi fitur-fitur premium seperti EQ2 equatorial mount dan filter warna untuk pengalaman observasi yang lebih hidup. Material kokoh serta desain waterproof memungkinkan penggunaan di berbagai kondisi luar ruangan. Dengan sistem bongkar pasang yang praktis, Anda dapat dengan mudah membawanya ke mana saja untuk eksplorasi langit yang maksimal. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x Celestron Astronomical Telescope Teropong Bintang High Caliber - Deluxe 90EQ1 x Tripod1 x Finder Scope1 x Equatorial1 x Aksesoris Plat2 x Pengatur Deklinasi1 x Dudukan Finder Scope1 x Zenith3 x Eye Piece3 x Lens Filter1 x Pemberat1 Set Controller1 Set Aksesoris Pemasangan1 x Panduan Penggunaan
  13. Kowa Optronics Spotting scope TSN501/tilted type
    Mulai

    Rp8.199.900

    Kowa Optronics Spotting scope TSN501/tilted type
    Deskripsi:
    The lightest, most compact model in Kowa's spotting scope history, the TSN-500 series, is born. Equipped with a 50mm objective lens, it delivers high optical performance in a compact body.*The eyepiece is a fixed 20-40x zoom.
    atribut:
    • Mass (g): 400
    • Minimum Focusing Distance: 2.5m
    • Objective Lens Effective Diameter (mm): 50
    • Overall Length (mm): 241
    • Type: Inclined type
  14. ZEISS Victory Harpia Photo Lens Adapter for Spotting Scope
    Mulai

    Rp3.899.900

    ZEISS Victory Harpia Photo Lens Adapter for Spotting Scope
    Deskripsi:
    You can shoot with a digital single-lens reflex camera and mirrorless camera attached to the spotting scope Victory Harpia with the lens attached.
  15. PROMEK Dispenser Jus (Dispenser)
    Mulai

    Rp11.999.900

    PROMEK Dispenser Jus (Dispenser)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  16. SIGHTRON Compact WideAngle Binocular
    Mulai

    Rp1.999.900

    SIGHTRON Compact WideAngle Binocular
    Deskripsi:
    -A compact 5x binocular that materialized bright and wide visual field.-A high-class glass material Bak4 is used in the prism and multi-coating is used to enable bright and clear images.-Large eyepiece lens caliber and where eyes are placed are designed for easy observation.
    atribut:
    • Actual field of view (°): 10.5
    • Brightness: 17.6
    • Color: Red
    • Content Set: Case ; Strap ; Lens cloth
    • Depth (mm): 80
    • Eye Relief (mm): 16.5
    • Field of View @1000m (m): 184
    • Focus Type: Center focus
    • Height (mm): 50
    • Lens Dimension (mm): 21
    • Magnification (x): 5
    • Material: Lens = Optical glass (multi-coating); Body = PC resin, ABS resin, rubber
    • Minimum Focusing Distance (m): 1.5
    • Prism Type: Porro prism (Bak4)
    • Pupil Diameter (mm): 4.2
    • Width (mm): 115
    • Width x Depth x Height (mm): 115x80x50
  17. APEXEL Binocular Outdoor Waterproof
    Mulai

    Rp999.900

    APEXEL Binocular Outdoor Waterproof
    Deskripsi:
    Apakah Anda seorang pecinta alam yang ingin mengamati keindahan dunia di sekitar Anda dengan lebih dekat? Teropong binocular APEXEL adalah alat yang sempurna untuk memperluas pengalaman pengamatan Anda. Dilengkapi dengan pembesaran hingga 10 kali dan diameter lensa objektif sebesar 50mm, Anda bisa menikmati objek dengan lebih dekat dan jelas. Memiliki ketahanan air yang tinggi sehingga cocok digunakan untuk aktivitas outdoor. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x APEXEL Teropong Binocular Outdoor Waterproof Magnification 10x50 - APS-PB10X501 x Strap1 x Kain Lap1 x Tas Penyimpanan1 x Panduan Penggunaan
  18. Bushnell Digital Night Vision Scape
    Mulai

    Rp36.999.900

    Bushnell Digital Night Vision Scape
    atribut:
    • Package Size (mm): 220x190x99
Daftar Harga spotting scope Terbaru October 2026
BARSKA BinocularRp1.199.900
Rutland Angled Spotting ScopeRp4.499.900
BARSKA Spotting ScopeRp3.799.900
SIGHTRON Military WaterProof Highgrade 8X BinocularRp12.999.900
monotaro Keset Karet LubangRp549.900
I.L.K BinocularsRp769.900
SIGHTRON Military WaterProof 7X BinocularRp3.199.900
Bushnell Binoculars NITRORp10.999.900
RRT BinocularRp1.099.900
SIGHTRON Binoculars (Compact Type, 8X)Rp639.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)